Path Light, 1 Light, 16W, 12V, Textured Architectural Bronze

Item #: 86421

Cat #: 15310AZT

UPC: 783927098113

Documents & Guides
Path Light, 1 Light, 16 Watt, 12 Volt, Textred Architectural Bronze, Length: 21 in, Wedge Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Path Light, 1 Light, 16 Watt, 12 Volt, Textred Architectural Bronze, Length: 21 in, Wedge Base
DOME PATH LIGHT - A wider path and spread light that is unobtrusive in the landscape. Available in Textured Architected Bronze. or sandy-colored Beach finish coordinating with lighter-colored pathways and home exterior finishes.
Also known as: 783927098113, 15310AZT

Specifications

Volts AC: 12
Length: 21 in
Material: Bronze, Aluminum
Color: Architectural Bronze
Wattage: 16
Light Technology: Halogen, Xenon
Volts AC: 12
Material: Bronze, Aluminum
Wattage: 16
Length: 21 in
Color: Architectural Bronze
Light Technology: Halogen, Xenon

Customer Reviews

No reviews for this product
(0)