Path & Spread 1-lt 120v

Item #: 86417

Cat #: 15205AZT

UPC: 783927152051

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Outdoor, Landscape, Application: Line Voltage, Four Tier, Number Of Lamps: 1, Not Included, Dimensions: 6 Diameter X 9 1/4 Height Inch, Voltage: 120 Vac, Finish: Black, Lamp Type: 75 Watt Maximum, Features: Die Cast Aluminum, Mount Type

Overview

Lighting Fixtures, Outdoor, Landscape, Application: Line Voltage, Four Tier, Number Of Lamps: 1, Not Included, Dimensions: 6 Diameter X 9 1/4 Height Inch, Voltage: 120 Vac, Finish: Black, Lamp Type: 75 Watt Maximum, Features: Die Cast Aluminum, Mount Type
Versatile, louvered 75-W.Max. fixture with multiple mounting options for deck or path lighting, on post, stem or bollard. 
Also known as: 783927152051, 15205AZT

Specifications

Wattage: 75
Wattage: 75

Customer Reviews

No reviews for this product
(0)