200A Ring Type Meter Socket

Item #: 863702

Cat #: 227MTB/22

UPC: 784572219793

Sign In or Register to view pricing and more.
7 Terminal Ring Type 2-Small Closing Plate Link Bypass 1-200 Ampere Main Breaker 22k Ampere Interrupting Capacity Rating, 3-Phase, Type 3R, 6L x 14.125W x 48H

Overview

7 Terminal Ring Type 2-Small Closing Plate Link Bypass 1-200 Ampere Main Breaker 22k Ampere Interrupting Capacity Rating, 3-Phase, Type 3R, 6L x 14.125W x 48H
Also known as: 784572219793, 227MTB/22

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)