![1-100W MED OD WALL FIXT Black 1-100W MED OD WALL FIXT Black](https://rexel-cdn.com/products/image.jpg?i=A478A3E3-7C77-4472-85AB-74D08E23BF2A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor one-light glass globe with white glass and a Black powdercoat finish.
Overview
Outdoor one-light glass globe with white glass and a Black powdercoat finish.
Also known as: 785247560448, P5604-31
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Diameter: | 6 in |
Mounting: | Wall |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | Black |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)