Wall Lantern, Outdoor, 1-Light, 60W, Black

Item #: 86356

Cat #: P5612-31

UPC: 785247561223

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 7-1/4 inch, Finish: Black, Family: Polycarbonate Outdoor

Overview

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 7-1/4 inch, Finish: Black, Family: Polycarbonate Outdoor
Also known as: 785247561223, P5612-31

Specifications

Base: Medium Screw (E26)
Color: Black
Wattage: 60
Mounting: Wall
Length: 7.250 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Length: 7.250 in
Color: Black
Mounting: Wall
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)