STROBE 24V PIPE-SURF MT IN-RUSH LTD CLR

Item #: 863174

Cat #: FB2PST-I-024C

UPC: 782979215875

Sign In or Register to view pricing and more.
Fireball Strobe Warning Light 24VDC In-Rush Clear - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.

Overview

Fireball Strobe Warning Light 24VDC In-Rush Clear - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.
Also known as: 782979215875, FB2PST-I-024C

Specifications

Color: Clear
Color: Clear

Customer Reviews

No reviews for this product
(0)