2-75W PAR-30/BR-30 WALL ABZ

Item #: 86275

Cat #: P5675-20

UPC: 785247567522

Sign In or Register to view pricing and more.
5 in up/down cylinder/outdoor lantern in Antique Bronze. with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Wet location listed when used with P8799 top cover lens.

Overview

5 in up/down cylinder/outdoor lantern in Antique Bronze. with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Wet location listed when used with P8799 top cover lens.
Also known as: 785247567522, P5675-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Bronze
Length: 14 in
Mounting: Wall
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 75
Material: Bronze
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 14 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)