
One-Light Small Wall Lantern, Bronze
Item #: 86260
Cat #: P5687-20
UPC: 785247568710
Documents & Guides
One-Light Small Wall Lantern, 5.5 Inch x 6.25 Inch x 12.5 Inch, Bronze ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.
No associated products found.
Overview
One-Light Small Wall Lantern, 5.5 Inch x 6.25 Inch x 12.5 Inch, Bronze ***Requires (1) A19 Lamp To Operate (Sold Separately)***
The Andover collection one-light small wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness.
Also known as: 785247568710, P5687-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Mounting: | Wall |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Color: | Antique Bronze |
Mounting: | Wall |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)