Vibrating Bell, 24VDC, Diameter: 6", 0.240A, Die Cast

Item #: 862511

Cat #: 435EX-6G1

UPC: 782640245828

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 6 Inch, 0.240 Amp, Material/Finish: Die Cast/Corrosion Resistant Epoxy Finish

Overview

Vibrating Bell, 24 Volt AC, Diameter: 6 Inch, 0.240 Amp, Material/Finish: Die Cast/Corrosion Resistant Epoxy Finish
Also known as: 782640245828, 435EX-6G1

Specifications

Volts DC: 24
Diameter: 6 in
Volts DC: 24
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)