10in Wall Mount Rec Bulkhead Rib

Item #: 86246

Cat #: P5704-30

UPC: 785247570416

Sign In or Register to view pricing and more.
Documents & Guides
One-Light 10 in Wall or Ceiling Mount Bulkhead. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.

Overview

One-Light 10 in Wall or Ceiling Mount Bulkhead. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.
Also known as: 785247570416, P5704-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall, Ceiling
Standards: California Proposition 65
Length: 10.500 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Mounting: Wall, Ceiling
Length: 10.500 in
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)