10in Wall Mount Rec Bulkhead WH

Item #: 86244

Cat #: P5705-30

UPC: 785247570515

Sign In or Register to view pricing and more.
Documents & Guides
One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead with cage. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.

Overview

One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead with cage. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.
Also known as: 785247570515, P5705-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Length: 5.875 in
Mounting: Wall, Ceiling
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Length: 5.875 in
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall, Ceiling
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)