
Category 6A Performance UTP Patch Cord, 28 AWG, 5', Blue
Item #: 862000
Cat #: UTP28X5BU
UPC: 074983999811
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Performance UTP Patch Cord, 28 AWG, 5', Blue
Overview
Category 6A Performance UTP Patch Cord, 28 AWG, 5', Blue
Also known as: 074983999811, UTP28X5BU
Specifications
Color: | Blue |
Length: | 5 ft |
Material: | Copper |
Color: | Blue |
Material: | Copper |
Length: | 5 ft |
Customer Reviews
No reviews for this product
(0)