Strobe 120vac Red

Item #: 86174

Cat #: 90R-N5

UPC: 782640216507

Sign In or Register to view pricing and more.
Documents & Guides
Edwards 90r-n5 Red Flashing strobe

Overview

Edwards 90r-n5 Red Flashing strobe
Also known as: 782640216507, 90R-N5

Specifications

Width: 30 in
Color: Red, Metallic
Volts AC: 120
Depth: 16 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
Width: 30 in
Volts AC: 120
Mounting: Surface
Height: 36 in
Color: Red, Metallic
Depth: 16 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)