Vibrating Bell, 24VAC, Diameter: 4", 0.50A, Die Cast

Item #: 86152
Cat #: 332-4G5
UPC: 782640231401
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 4 Inch, 0.50 Amp, Material/Finish: Die Cast/Corrosion Resistant Epoxy Finish

Overview

Vibrating Bell, 24 Volt AC, Diameter: 4 Inch, 0.50 Amp, Material/Finish: Die Cast/Corrosion Resistant Epoxy Finish
Also known as: 782640231401, 332-4G5

Specifications

Volts AC: 24
Diameter: 4 in
Amps: 0.500
Volts AC: 24
Amps: 0.500
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)