LED Undercab Lighting Connector

Item #: 861501

Cat #: HU204P

UPC: 080083633968

Sign In or Register to view pricing and more.
Documents & Guides
Halo HU204P 120" LED Undercabinet Connector, White.

Overview

Halo HU204P 120" LED Undercabinet Connector, White.
Also known as: 080083633968, HU204P

Specifications

Length: 120 in, 10 ft
Color: White
Light Technology: LED
Length: 120 in, 10 ft
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)