![Vibrating Bell, 16V AC, 0.46A, Gong Size: 4", Die Cast Vibrating Bell, 16V AC, 0.46A, Gong Size: 4", Die Cast](https://rexel-cdn.com/products/image.jpg?i=2A66B494-5010-4BDD-88C2-61E59E05BEA7&f=420)
Vibrating Bell, 16V AC, 0.46A, Gong Size: 4", Die Cast
Item #: 86148
Cat #: 340-4FM
UPC: 782640234624
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 16V AC, 0.46 Amp, Gong Size: 4 Inch, Die Cast
Overview
Vibrating Bell, 16V AC, 0.46 Amp, Gong Size: 4 Inch, Die Cast
Also known as: 782640234624, 340-4FM
Specifications
Volts AC: | 16 |
Diameter: | 4 in |
Amps: | 0.460 |
Volts AC: | 16 |
Amps: | 0.460 |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)