Flashing Halogen Beacon, 120V AC, 0.20A, NEMA 4X, Amber

Item #: 86119

Cat #: 48FINA-N5-25WH

UPC: 782640254868

Sign In or Register to view pricing and more.
Documents & Guides
Flashing Halogen Beacon, 48 Series, 120 Volt AC, 0.20 Amp, NEMA 4X, Indoor/Outdoor Rated, Amber Polycarbonate Lens With Gray ABS Base

Overview

Flashing Halogen Beacon, 48 Series, 120 Volt AC, 0.20 Amp, NEMA 4X, Indoor/Outdoor Rated, Amber Polycarbonate Lens With Gray ABS Base
Also known as: 782640254868, 48FINA-N5-25WH

Specifications

Color: Amber
Volts AC: 120
Amps: 0.200
Color: Amber
Amps: 0.200
Volts AC: 120

Customer Reviews

No reviews for this product
(0)