Vibrating Horn, 24VAC, Surface Mount, 103 dB, Die Cast

Item #: 86103

Cat #: 876-G5

UPC: 782640262801

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Horn, 24 Volt AC, Surface Mount, 103 Decibels at 10 Feet, Material: Die Cast, Gray

Overview

Vibrating Horn, 24 Volt AC, Surface Mount, 103 Decibels at 10 Feet, Material: Die Cast, Gray
Also known as: 782640262801, 876-G5

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Mounting: Surface
Volts AC: 24
Color: Gray

Customer Reviews

No reviews for this product
(0)