This product has been discontinued.
Time Switch, 7 Day, Astronomic, SPDT, NEMA 1, 30A
Item #: 86088
Cat #: ET8115C
UPC: 078275089778
Sign In or Register to view pricing and more.
7-Day Time Switch, 1-Circuit, SPDT Switch, Volts AC: 120, 208, 240, 277, Amps: 30, Enclosure: Type 1 Steel, Weight: 2.9 lbs.
Overview
7-Day Time Switch, 1-Circuit, SPDT Switch, Volts AC: 120, 208, 240, 277, Amps: 30, Enclosure: Type 1 Steel, Weight: 2.9 lbs.
The 7D 20/30A SPDT ASTRO 120-277V NEMA1 This 7-Day Astronomic Time Switch features independent 7-Day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset to automatically repeat. Each event can be applied to any com
Also known as: 078275089778, ET8115C
Specifications
Type: | Astronomic, SPDT, Electronic |
IP/NEMA Rating: | NEMA 1 |
Range: | 7 day |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Type: | Astronomic, SPDT, Electronic |
Range: | 7 day |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)