1000W 120V Baseboard Heater, 4ft, Navajo White

Item #: 860472

Cat #: QMKC2514W

UPC: 685360060569

Sign In or Register to view pricing and more.
Commercial Baseboard Heater - QMKC Series, 1000W, 120V, 48 in, Navajo White

Overview

Commercial Baseboard Heater - QMKC Series, 1000W, 120V, 48 in, Navajo White
Also known as: 685360060569, QMKC2514W

Specifications

Type: Commercial Grade
Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Type: Commercial Grade
Color: White
Length: 48 in
Volts AC: 120
Wattage: 1000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)