This product has been discontinued.
Wing Push Mount Tie, Releasable, 6.8L (1
Item #: 860014
Cat #: PRWP1.5S-D20
UPC: 074983570232
Sign In or Register to view pricing and more.
Pan-Ty® releasable wing push mount tie, standard cross section, 6.8 (173mm) length, nylon 6.6, black.
Overview
Pan-Ty® releasable wing push mount tie, standard cross section, 6.8 (173mm) length, nylon 6.6, black.
Also known as: 074983570232, PRWP1.5S-D20
Specifications
Color: | Black |
Material: | Nylon |
Length: | 6.800 in |
Color: | Black |
Length: | 6.800 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)