Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, #10 Stud
Item #: 860
Cat #: PV10-10R-L
UPC: 074983801329
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50 EA
Overview
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, # 10 Stud Size, 600 Volt, Yellow, Package of 50 EA
Ring Terminal, Vinyl Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983801329, PV10-10R-L
Specifications
Material: | Vinyl, Copper |
Volts AC: | 600 |
Stud Size: | #10 |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl, Copper |
Stud Size: | #10 |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)