Relay, Time Delay, Digital Adjustment, 10-28VAC, 1 Second Delay

Item #: 859659

Cat #: 361-L-1SEC

UPC: 662917005723

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Digital Adjustment, 10 - 28 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts

Overview

Relay, Time Delay, Release, Digital Adjustment, 10 - 28 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 662917005723, 361-L-1SEC

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Range: 1 - 1023 sec
Volts DC Range: 10 - 28
Base: 11-Pin
Amps: 10
Mounting: Socket
Volts DC Range: 10 - 28
Poles: 2
Type: Timing Relay
Range: 1 - 1023 sec

Customer Reviews

No reviews for this product
(0)