FUTURE FLOOD 26W 7X6 120V PCS COOL LED ARM ON-OFF WHITE

Item #: 859395

Cat #: FFLED26W/PCS

UPC: 019813237138

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PCS COOL LED ARM ON-OFF WHITE

Overview

FUTURE FLOOD 26W 7X6 120V PCS COOL LED ARM ON-OFF WHITE
Also known as: 019813237138, FFLED26W/PCS

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Lumens: 4087
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: White
Lumens: 4087

Customer Reviews

No reviews for this product
(0)