![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Dup 20A250V 2P3W Brass Strap B&S WH Recp Dup 20A250V 2P3W Brass Strap B&S WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=4F86F783-92CC-4800-A5CF-6EF645556538&f=420)
Recp Dup 20A250V 2P3W Brass Strap B&S WH
Item #:
859311
Cat #:
AH5462W
UPC:
032664704192
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and Side,White,Brass,High-impact nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Nylon,Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and Side,White,Brass,High-impact nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Nylon,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704192, AH5462W
Specifications
Mounting: | Flush |
Amps: | 20 |
Color: | White |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Mounting: | Flush |
Color: | White |
NEMA Configuration: | 6-20R |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)