Cordset, AC Micro, Female, Right Angle, 3 Pin, PVC, Yellow, AC Micro Male, 2m

Item #: 859288

Cat #: 889R-R3AERM-2

UPC: 662073017196

Documents & Guides
Patchcord: AC Micro (Dual Key), Female, R-Ang, 3-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, AC Mic, Male, Straight, 2 meter (6.56 feet)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patchcord: AC Micro (Dual Key), Female, R-Ang, 3-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, AC Mic, Male, Straight, 2 meter (6.56 feet)
Our Bulletin 889R AC Micro Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your AC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field attachable connectors, and panel mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 662073017196, 889R-R3AERM-2

Specifications

Type: Cable, AC Micro
Length: 2 m
Color: Yellow
Pins: 3
Type: Cable, AC Micro
Color: Yellow
Length: 2 m
Pins: 3

Customer Reviews

No reviews for this product
(0)