![Heater Interior, ComPak Series, 500W 240V w/stat Heater Interior, ComPak Series, 500W 240V w/stat](https://rexel-cdn.com/products/cdtcs052t.jpg?i=A903B378-761B-484D-AB61-1B89454328B1&f=420)
Heater Interior, ComPak Series, 500W 240V w/stat
Item #: 859235
Cat #: CS052T
UPC: 027418675859
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 240V *Cadet Part # 67585*
Overview
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 240V *Cadet Part # 67585*
Com-Pak Heater Assembly Only w/Thermostat
Also known as: 027418675859, CS052T
Specifications
Wattage: | 375, 500 |
Volts AC: | 240, 208 |
Mounting: | Wall |
Family / Style: | ComPak |
Wattage: | 375, 500 |
Mounting: | Wall |
Volts AC: | 240, 208 |
Family / Style: | ComPak |
Customer Reviews
No reviews for this product
(0)