14W PAR38 LED Lamp, 41K

Item #: 858745

Cat #: LED14P38D41KNFL

UPC: 762148245889

Sign In or Register to view pricing and more.

Overview

TCP LED14P38D41KNFL DIM 14W S
Also known as: 762148245889, LED14P38D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)