16 Watt R30 2700K CFL

Item #: 858224

Cat #: 33116R30

UPC: 762148034179

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 16W, Bulb: R30 (Blown Reflector), Base: Twist Lock (GU24), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 72W Equivalent.

Overview

Compact Fluorescent Lamp, 16W, Bulb: R30 (Blown Reflector), Base: Twist Lock (GU24), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 72W Equivalent.
With more than 20 years of lighting experience, we are a lighting manufacturer who understands what goes into producing quality lighting systems. TCP’s comprehensive product line includes CFL and LED ENERGY STAR rated lamps, along with DesignLights Consortium rated fixtures. We have leading LED driver designs and patents. That’s why it’s no surprise that we earn top product and supplier awards. Our strategic partnerships with industry leading vendors have allowed us to achieve just that.
Also known as: 762148034179, 33116R30

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Wattage: 16
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Volts AC: 120
Wattage: 16
Lumens: 750
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)