Exterior Keypad Enclosure, 2-Gang, Non-Metallic

Item #: 857954

Cat #: FD2RP

UPC: 018997753014

2-Gang, Switch/Outlet Box, One-Piece Non-Metallic, Cubic Inches: 31.0
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Switch/Outlet Box, One-Piece Non-Metallic, Cubic Inches: 31.0
Single and 2-gang boxes for retrofit installations. Provides fast installation with a hole saw
Also known as: 018997753014, FD2RP

Specifications

Gangs: 2
Depth: 2.938 in
Material: Plastic
Height: 5.704 in
Color: White
Width: 5.454 in
Cubic Inches: 31 in³
Gangs: 2
Material: Plastic
Color: White
Cubic Inches: 31 in³
Depth: 2.938 in
Height: 5.704 in
Width: 5.454 in

Customer Reviews

No reviews for this product
(0)