1-60W MED PATH LT Black

Item #: 85771

Cat #: P5205-31

UPC: 785247520510

Documents & Guides
One-light etched glass bollard with black aluminum top shade. 1/2 IP threaded fitting. Mounts on landscape post (P8562-31), stake (P5233-31) or approved weatherproof box (order separately).
Sign In or Register to view pricing and more.

Overview

One-light etched glass bollard with black aluminum top shade. 1/2 IP threaded fitting. Mounts on landscape post (P8562-31), stake (P5233-31) or approved weatherproof box (order separately).
Also known as: 785247520510, P5205-31

Specifications

Base: Medium Screw (E26)
Color: Black
Wattage: 60
Length: 7.250 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: Black
Length: 7.250 in

Customer Reviews

No reviews for this product
(0)