Pagoda 1-100W MED PATH LT BK

Item #: 85756

Cat #: P5210-31

UPC: 785247521012

Documents & Guides
Pagoda 1-100W MED PATH LT BKOne-light cast aluminum path and driveway light with a clear glass liner. 1/2 IP threaded fitting. For bollard mount order with pole (P5312-31), landscape post (P8562-31), stake (P5233-31) or can install on approved weatherproof box (order separately).
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pagoda 1-100W MED PATH LT BKOne-light cast aluminum path and driveway light with a clear glass liner. 1/2 IP threaded fitting. For bollard mount order with pole (P5312-31), landscape post (P8562-31), stake (P5233-31) or can install on approved weatherproof box (order separately).
Also known as: 785247521012, P5210-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Black
Length: 9.500 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65
Wattage: 100
Length: 9.500 in

Customer Reviews

No reviews for this product
(0)