Pagoda 1-18w 12v PATH LT BK

Item #: 85751

Cat #: P5219-31

UPC: 785247521913

Documents & Guides
Low voltage pagoda three-tier style one-light die-cast aluminum landscape with a clear glass liner in a Black finish. 1/2 IP threaded fitting. Connector, stake and 18w T5 wedge base lamp included. Units must be wired to a 12V transformer with proper capacity.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low voltage pagoda three-tier style one-light die-cast aluminum landscape with a clear glass liner in a Black finish. 1/2 IP threaded fitting. Connector, stake and 18w T5 wedge base lamp included. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247521913, P5219-31

Specifications

Volts AC: 12
Wattage: 18
Length: 7 in
Color: Black
Standards: California Proposition 65
Volts AC: 12
Length: 7 in
Standards: California Proposition 65
Wattage: 18
Color: Black

Customer Reviews

No reviews for this product
(0)