Deck Lighting 1-13W T-5 12v DECK LT BL

Item #: 85746

Cat #: P5223-31WB

UPC: 785247522316

Sign In or Register to view pricing and more.
Documents & Guides
One-light die-cast aluminum low voltage landscape deck light. Black finish is powder-coat painted to resist chipping, fading and the effects of salt air. 12-volt. Mounts directly to vertical posts. Units must be wired to a 12V transformer with proper capacity.

Overview

One-light die-cast aluminum low voltage landscape deck light. Black finish is powder-coat painted to resist chipping, fading and the effects of salt air. 12-volt. Mounts directly to vertical posts. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247522316, P5223-31WB

Specifications

Volts AC: 12
Wattage: 13
Diameter: 3 1/8 in
Color: Black
Mounting: Wall
Standards: California Proposition 65
Volts AC: 12
Diameter: 3 1/8 in
Mounting: Wall
Wattage: 13
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)