1-50W MR-16 LANDSCP SPOT Black

Item #: 85741

Cat #: P5230-31

UPC: 785247523016

Documents & Guides
One-light low voltage spot light with sealed clear glass lens and a Black finish. The powder coat finish over the die-cast aluminum resists chipping, fading and the effects of salt air. Positive adjustment locking screws for aiming. External fins permit cooler operation of lamp. Mounting stake included. Units must be wired to a 12V transformer with proper capacity.
Sign In or Register to view pricing and more.

Overview

One-light low voltage spot light with sealed clear glass lens and a Black finish. The powder coat finish over the die-cast aluminum resists chipping, fading and the effects of salt air. Positive adjustment locking screws for aiming. External fins permit cooler operation of lamp. Mounting stake included. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247523016, P5230-31

Specifications

Volts AC: 12
Diameter: 3 in
Color: Black
Wattage: 50
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: Halogen
Volts AC: 12
Color: Black
Mounting: Knuckle
Light Technology: Halogen
Diameter: 3 in
Wattage: 50
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)