Toggle Switch Wallplate, 2-Gang, Brushed Stainless Steel

Item #: 85693

Cat #: SS2

UPC: 785007129021

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302/304 Stainless Steel, Device Mount - Color: Smooth Brushed Stainless Steel.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302/304 Stainless Steel, Device Mount - Color: Smooth Brushed Stainless Steel.
Also known as: 785007129021, SS2

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)