3
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Can Wrench, 3/8'' and 7/16'' Hex Nut, 7/16-Inch Socket Has A Black Finish And The 3/8-Inch Socket Has A Silver Finish
Overview
Can Wrench, 3/8'' and 7/16'' Hex Nut, 7/16-Inch Socket Has A Black Finish And The 3/8-Inch Socket Has A Silver Finish
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Also known as: 092644680052, 68005
Specifications
Length: | 7 in |
Material: | Alloy Steel |
Standards: | California Proposition 65 |
Length: | 7 in |
Standards: | California Proposition 65 |
Material: | Alloy Steel |
Customer Reviews
No reviews for this product
(0)