Wallplate, Duplex, 2-Gang, Stainless, Smooth
Item #: 85665
Cat #: SS82
UPC: 785007129342
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Plate, Duplex Receptacle, 2-Gang, Stainless Steel
Overview
Wall Plate, Duplex Receptacle, 2-Gang, Stainless Steel
These plates will endure in corrosive atmospheres and withstand abuse in any commercial application.
Also known as: 785007129342, SS82
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Gangs: | 2 |
Size: | Standard |
Color: | Stainless |
Mounting: | Device |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)