Mini-Pendant, 1 Light, 100W, Brushed Nickel

Item #: 85661

Cat #: P5040-86

UPC: 785247111497

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1 Light, 100W, Brushed NickelPendant, Savannah, Size: 8-3/4x6-3/4", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Burnished Chestnut.

Overview

Mini-Pendant, 1 Light, 100W, Brushed NickelPendant, Savannah, Size: 8-3/4x6-3/4", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Burnished Chestnut.
Also known as: 785247111497, P5040-86

Specifications

Color: Burnished Chestnut
Base: Medium Screw (E26)
Wattage: 100
Diameter: 8 3/4 in
Type: Mini Pendant
Color: Burnished Chestnut
Wattage: 100
Type: Mini Pendant
Base: Medium Screw (E26)
Diameter: 8 3/4 in

Customer Reviews

No reviews for this product
(0)