SMTH 302SS 2G PWR OTLT 2 MTG HOLES

Item #: 85654

Cat #: SS702

UPC: 785007129588

Sign In or Register to view pricing and more.
Documents & Guides
TwoGang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device -2 mtg. holes, Smooth Metal.

Overview

TwoGang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device -2 mtg. holes, Smooth Metal.
Also known as: 785007129588, SS702

Specifications

Type: Wallplate, 2-Gang, Single, Single Receptacle
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Wallplate, 2-Gang, Single, Single Receptacle
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)