18W A21 LED Lamp, 50K

Item #: 856249

Cat #: LED18A21DOD50K

UPC: 762148269960

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1675, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.

Overview

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1675, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.
Also known as: 762148269960, LED18A21DOD50K

Specifications

Lumens: 1675
Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Lumens: 1675
Wattage: 18
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)