9" Ironworker's Pliers, Hook Bend Handle

Item #: 85624

Cat #: D213-9ST

UPC: 092644703126

Sign In or Register to view pricing and more.
Documents & Guides
9" Ironworker's Work Pliers, High-Leverage, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-19/32"

Overview

9" Ironworker's Work Pliers, High-Leverage, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-19/32"
These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for imrproved durabiliy and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with ''handform'' handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power.
Also known as: 092644703126, D213-9ST

Specifications

Type: Pliers, NO, Side Cutting Pliers, High Leverage Pliers
Color: Blue
Material: Plastic, Steel
Length: 9 in
Standards: California Proposition 65
Type: Pliers, NO, Side Cutting Pliers, High Leverage Pliers
Material: Plastic, Steel
Standards: California Proposition 65
Color: Blue
Length: 9 in

Customer Reviews

No reviews for this product
(0)