SLD405930WHJB

Item #: 856145

Cat #: SLD405930WHJB

UPC: 080083706013

Sign In or Register to view pricing and more.

Overview

HALSLD405930WHJB J BOX ONLY
Also known as: 080083706013, SLD405930WHJB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Lumens: 670
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 670
Light Technology: LED
Wattage: 12
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)