6" Surface LED Downlight Junction Box Kit

Item #: 856141

Cat #: SLD606930WHJB

UPC: 080083706037

Sign In or Register to view pricing and more.
6 Inch Surface LED Downlight, 120V, 90CRI, 3000K, White, Junction Box Mount Only

Overview

6 Inch Surface LED Downlight, 120V, 90CRI, 3000K, White, Junction Box Mount Only
Also known as: 080083706037, SLD606930WHJB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 735
Color: White
Diameter: 6 in
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 735
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 12.900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)