This product may not be available in all locations.
![Six-inch Gong Six-inch Gong](https://rexel-cdn.com/products/image.jpg?i=7E1089CD-BFD8-4509-9A7F-3BDFD1D0863D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Vibratone® Gong - Vibrating Mechanism; Three Gong Sizes — Four, Six, Or Ten–inch; A Range Of Output Available – 98 To 102dba @ 10 Ft.(108 To 112dba @ 1m); Optional Weatherproof Backbox Provides Type 3r Enclosure;ul And Cul Listed, Csa Certified, And Fm Approved
Overview
Vibratone® Gong - Vibrating Mechanism; Three Gong Sizes — Four, Six, Or Ten–inch; A Range Of Output Available – 98 To 102dba @ 10 Ft.(108 To 112dba @ 1m); Optional Weatherproof Backbox Provides Type 3r Enclosure;ul And Cul Listed, Csa Certified, And Fm Approved
Federal Signal's Vibratone® heavy duty product line utilizes a modular approach to combine gongs and mechanisms allowing for greater flexibility and selection. Three gong sizes are available, the model A4 is four inches in diameter, the model A6 is six inches in diameter and the model A10 is ten inches in diameter. Each larger gong produces a different tone and a higher dBA output. Vibrating bells produce a continuous ringing sound when voltage is applied.
Also known as: 782979237204, A6
Specifications
Color: | Gray |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)