5" LED Step Light, White

Item #: 855841

Cat #: 12674WH

UPC: 783927441773

Documents & Guides
5-Inch LED Dimmable and Screwless Step Light, 120V, 85 CRI, 30 Lumens, Color Temperature: 3000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-Inch LED Dimmable and Screwless Step Light, 120V, 85 CRI, 30 Lumens, Color Temperature: 3000K, White
Also known as: 783927441773, 12674WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 30
Color Rendering Index (CRI): 85
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: LED
Lumens: 30
Color: White

Customer Reviews

No reviews for this product
(0)