Duplex Receptacle Wallplate, 3-Gang, Steel, Thermoset, Ivory
Item #: 85554
Cat #: SP83-I
UPC: 785007187649
Documents & Guides
Wallplate, Duplex, 3-Gang, Thermoset, Standard Size, Device Mount, Ivory
Sign In or Register to view pricing and more.
Overview
Wallplate, Duplex, 3-Gang, Thermoset, Standard Size, Device Mount, Ivory
Also known as: 785007187649, SP83-I
Specifications
Gangs: | 3 |
Type: | Wallplate, Duplex |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Color: | Ivory |
Gangs: | 3 |
Mounting: | Device |
Material: | Plastic |
Type: | Wallplate, Duplex |
Size: | Standard |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)