![](https://img.youtube.com/vi/CV9I7xIXfZA/0.jpg)
![6-1/8" Diagonal Cutting Pliers 6-1/8" Diagonal Cutting Pliers](https://rexel-cdn.com/products/d2026.jpg?i=5C19A5B9-7F56-4A8F-BDA2-5F0356DD448E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6-1/8" Diagonal-Cutting Pliers, Tapered Nose, Jaw Length: 13/16"
Overview
6-1/8" Diagonal-Cutting Pliers, Tapered Nose, Jaw Length: 13/16"
These Klein Tools Diagonal Cutting Pliers are designed to work in confined areas with their tapered nose and clean cutting induction hardened beveled cutting edges. These US-made steel pliers have a hot-riveted joint that ensures a smooth long lasting action with no handle wobble. The handles are plastic-dipped for comfort and ease of identification.
Also known as: 092644720109, D202-6
Specifications
Color: | Red |
Length: | 6 1/8 in |
Type: | Pliers, Curved, NO, Diagonal Cutting Pliers |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Pliers, Curved, NO, Diagonal Cutting Pliers |
Standards: | California Proposition 65 |
Length: | 6 1/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)