Sounder/Strobe, Low Prof, 18 - 30V DC, 0.68A

Item #: 85510

Cat #: LP7-18-30R

UPC: 782979204312

Sign In or Register to view pricing and more.
Sounder/Strobe, Low Profile, 18 - 30 Volt DC, 0.68 Amp, Non-Metallic

Overview

Sounder/Strobe, Low Profile, 18 - 30 Volt DC, 0.68 Amp, Non-Metallic
LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. Operating voltage ranges from 18-28VDC with an average of only 68 mA current consumption.
Also known as: 782979204312, LP7-18-30R

Specifications

Volts DC Range: 30
Color: White
Amps: 0.680
Volts DC Range: 30
Amps: 0.680
Color: White

Customer Reviews

No reviews for this product
(0)