Support Grip, Offset Eye, Length: 13", Tin-Coated Bronze

Item #: 85472

Cat #: 02201039

UPC: 783585301310

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Offset Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.

Overview

Support Grip, Offset Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.
Also known as: 783585301310, 02201039

Specifications

Material: Bronze
Length: 13 in
Diameter Range: 0.750 - 0.990 in
Material: Bronze
Diameter Range: 0.750 - 0.990 in
Length: 13 in

Customer Reviews

No reviews for this product
(0)